Beli 12X12 Heavy Duty Tarp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Tarp Heavy Duty Canvas (Terpal)
    Mulai

    Rp629.900

    Non Brand Tarp Heavy Duty Canvas (Terpal)
    Deskripsi:
    Flexible, breathable, and mildew-resistant, these versatile tarps offer protection from dust, debris, and condensation. Built-in grommets let you tie the tarps down, keeping them securely in place.
    atribut:
    • UNSPSC: 24141506
  2. Non Brand Tarp Heavy Duty Vinyl (Terpal)
    Mulai

    Rp829.900

    Non Brand Tarp Heavy Duty Vinyl (Terpal)
    Deskripsi:
    Offering protection from dust, debris, and inclement weather, these durable tarps are suitable for a variety of outdoor applications. Features include UV, mildew, tear, or flame resistance. Built-in grommets let you tie the tarps down, keeping them securely in place.
    atribut:
    • UNSPSC: 24141506
  3. MAURITZON Tarpaulin (Terpal)
    Mulai

    Rp759.900

    MAURITZON Tarpaulin (Terpal)
    Deskripsi:
    Offering high abrasion resistance, these durable tarps are also resistant to oil, grease, and mildew. They provide reliable protection from dust, debris, and condensation.
    atribut:
    • UNSPSC: 24141506
    • High-Visibility: No
  4. Non Brand Tarpaulin Flame Resistant Polyethylene (Terpal)
    Mulai

    Rp369.900

    Non Brand Tarpaulin Flame Resistant Polyethylene (Terpal)
    Deskripsi:
    Suitable for various outdoor applications, these lightweight yet durable tarps offer protection from dust, debris, and inclement weather. Depending on their materials and construction, they can resist UV light, mildew, grease, tearing, flames, or a combination thereof.
    atribut:
    • UNSPSC: 24141506
  5. BUYERS PRODUCTS Tarpaulin (Terpal)
    Mulai

    Rp3.599.900

    BUYERS PRODUCTS Tarpaulin (Terpal)
    Deskripsi:
    Designed with a full perimeter of brass grommets, these UV-resistant mesh tarps feature double-stitched, web-reinforced seams. The PVC coating provides enhanced resistance to tears and abrasions, as well as oil, grease, and mildew.
    atribut:
    • UNSPSC: 24141506
    • Breathable: No
    • Color: Black
    • Fabric Weight (oz/sq yd): 12
    • Grommet I.D. (inch): 3
    • Grommet Material: Brass
    • Grommet Spacing (inch): 24
    • High-Visibility: No
    • Insulated: No
    • Tarp Resistant Features: UV Resistant
    • Tarp Seam Finish: Double Stitched; Web Reinforced
    • Tarp Strength: Standard Duty
    • Thickness (mil): 10
    • Water Resistant/Waterproof: None
  6. ZIPWALL Temporary Dust Barrier Equipment
    Mulai

    Rp479.900

    ZIPWALL Temporary Dust Barrier Equipment
    Deskripsi:
    Dust barrier parts and accessories include carrying bags and zippered pass-through doors to ease entry into closed-off areas. They are commonly used in hospitals to seal off patient areas and in construction sites to stop proliferation of dust. Floor adaptors lock into the poles to seal dust barriers from the top and the bottom. Non-skid plates attach to ceilings to prevent damage during movement.
  7. NACHI TAPE Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

  8. Mpoin Tarpaulin Silver Blue (Terpal)
    45%
    Mulai

    Rp69.900

  9. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  10. GOSAVE Webbing Sling 5ton
    Mulai

    Rp189.900

    GOSAVE Webbing Sling 5ton
    Deskripsi:
    - Safety factory 6:1- Multi layer (2 layer)- Reinforced eye- Careful sewing
    atribut:
    • Certificate Number: 1868794-1869293
    • Color: Red
    • Capacity (t): 5
  11. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  12. DRI Webbing Sling Double Ply for Load 5Ton (Tali Angkat / Sling Sabuk)
    Mulai

    Rp339.900

    DRI Webbing Sling Double Ply for Load 5Ton (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Red
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 150
    • Working Load Limit (t): 5
  13. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  14. AKSANUSA Tarpaulin Korean Type (Terpal)
    Mulai

    Rp909.900

    AKSANUSA Tarpaulin Korean Type (Terpal)
    atribut:
    • Load Capacity (kg): 150
    • Thickness (gsm): 200
  15. Non Brand Tarpaulin Plastic (Terpal)
    Mulai

    Rp149.900

    Non Brand Tarpaulin Plastic (Terpal)
    atribut:
    • Type: A2
    • Color: Biru/Silver
  16. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  17. YUTAKAMAKE Tarpaulin OD Green Sheet #3000 (Terpal)
    78%
    Mulai

    Rp39.900

    YUTAKAMAKE Tarpaulin OD Green Sheet #3000 (Terpal)
    atribut:
    • Color: OD Green
    • Material: Sheet: Polyethylene (PE), Eyelet: Aluminium (Inside Diameter:12mm)
    • Thickness: 0.22mm
    • Tensile Strength: Vertical 683N/5cm, Horizontal 600N/5cm
Daftar Harga 12X12 Heavy Duty Tarp Terbaru October 2026
Non Brand Tarp Heavy Duty Canvas (Terpal)Rp629.900
Non Brand Tarp Heavy Duty Vinyl (Terpal)Rp829.900
MAURITZON Tarpaulin (Terpal)Rp759.900
Non Brand Tarpaulin Flame Resistant Polyethylene (Terpal)Rp369.900
BUYERS PRODUCTS Tarpaulin (Terpal)Rp3.599.900
ZIPWALL Temporary Dust Barrier EquipmentRp479.900
NACHI TAPE Lakban Kain (Solasi / Selotip)Rp12.900
Mpoin Tarpaulin Silver Blue (Terpal)Rp69.900
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900
GOSAVE Webbing Sling 5tonRp189.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)